DGA452z 18V LXT 4.5 Inch/115mm Angle Grinder (Body Only)

Order Code: ZT2603753S

£119.99 Inc VAT (20%)


Description

Cut and grind with ease with this impressively powerful Makita Cordless Grinder The Makita DGA452 is the new and improved BGA452Z. It is the first Angle grinder of the MAKSTAR series, providing cordless convenience for grinding & cutting applications. The small circumference motor housing with soft grip and side handle ensure both comfort and control upon use and the electronic current limiter protects the motor from overload for maximum durability and long life. Its anti-restart function means the motor will not start if a charged battery is inserted when the switch is on, increasing user safety. Features: Makita built produces 50% faster grinding with an impressive 10,000 RPM More compact design at only 12-1/2" long and weighs only 5.6 lbs. for less operator fatigue Ergonomic shape fits like a glove with even pressure and easy control Built-in electronic control circuit with L.E.D. warning lights for overload protection Slide switch with lock-on Powerful angle grinder now free from the restriction of cables and power sockets Capable of using wheels or discs for mains grinders Easy-to-grip, small circumference motor housing Anti-restart function Electronic current limiter Comes With: Lock nut wrench Side handle Abrasive wheel Specification: Grinding Wheel: 4-1/2" / 115mm Cut-Off Wheel: 4-1/2" Wire Cup Brush: 3-1/2" / 115mm Sanding Disc: 4-1/2" / 115mm No Load RPM: 10,000 Watt Hours: 54.0 Battery: 18VDC (3.0Ah) Spindle Thread: 5/8" - 11 UNC Overall Length: 12-1/2" 18 volts Weight: 1.9kg

See full description
Specifications for DGA452z 18V LXT 4.5 Inch/115mm Angle Grinder (Body Only)
  • Weight
    1.9kg
  • Product Type
    Angle Grinder