Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
DGA452z LXT 115mm Angle Grinder 18V Bare Unit
By Makita
Order Code:
ZT2422715S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/dga452z-lxt-115mm-angle-grinder-18v-bare-unit/p/ZT2422715S
Add to quotation
View all Angle Grinders & Accessories
Description
The Makita DGA452Z LXT Angle Grinder is supplied as a Bare Unit, No Battery or Charger.
Specifications
Specifications for DGA452z LXT 115mm Angle Grinder 18V Bare Unit
No Load Speed
10000rpm
Disc Diameter
115mm
Power Source
Cordless 18v
Battery Supplied
Bare Unit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome