DGA463RTJ 18V LXT BL 2 X 5.0AH Li-ion 115MM Angle Grinder Makpac Kit

Order Code: ZT1254333X

£559.99 Inc VAT (20%)


Description

Tool Features:

• Brushless motor.

• Variable speed control dial.

• Anti-restart function.

• Electric brake.

• On/off slide switch.

• Electronic current limiter for overload protection.

• Battery fuel gauge.

• Ergonomic soft grip.

• Automatic Torque Drive Technology: Automatically changes the cutting speed according to load condition for optimum operation.

• Active Feedback Sensing Technology (AFT): Shuts down the tool to protect the user if the rotation speed suddenly slows down.

• Removable dust covers.

• Lock-on function.

• Soft start.

See full description
Specifications for DGA463RTJ 18V LXT BL 2 X 5.0AH Li-ion 115MM Angle Grinder Makpac Kit
  • MFR Part No.
    DGA463RTJ
  • Weight
    3.0 (including battery)kg
  • Battery Capacity
    5A·h
  • Disc Diameter
    115mm
  • Battery Type
    Lithium-ion
  • No Load Speed
    8,500rpm
  • Model Number
    DGA463RTJ
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    1
  • Voltage
    18V
  • Item
    Cordless Angle Grinder
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome