DGA463z 18V LXT 4.5 Inch/115mm Brushless Angle Grinder (Body Only)

Order Code: ZT2626176S

£169.99 Inc VAT (20%)


Description

This Makita Cordless Angle Grinder provides optimum convenience in all cutting and grinding applications
The Makita DGA463Z 115mm Cordless Angle Grinder gives convenience for grinding & cutting applications. Its Active Feedback sensing Technology (AFT) turns the motor off if the rotation of the wheel is suddenly forced to stop for optimum user safety. It has a powerful brushless motor for demanding applications. This model is sold without a battery or charger.

Features:
Brushless motor
Variable speed control dial
Anti-Restart function
Electric brake
Slide switch
Electronic current limiter
Battery fuel gauge
Ergonomic soft grip
Automatic torque drive technology (ADT): adjusts speed and torque during operation for optimum performance
Active Feedback sensing Technology (AFT) turns the motor off if the rotation of the wheel is suddenly forced to stop
Wire mesh intake covers are engineered to prevent debris from entering the motor
Lock-on function
Tool-less wheel cover
Soft start
Comes With:
Locknut wrench
Side handle
Grinding wheel
Specification:
Wheel diameter: 115mm
Bore Diameter: 22.23 mm
Max Wheel Thickness: 7.2 mm
No Load Speed: 3,000 -8,500 rpm
Switch Type: Slide Switch
Vibration: Surface Grinding: 6.5m/s_
Vibration: Disc Sanding: 2.5m/s_
Vibration K Factor: 1.5m/s_
Sound Pressure: 79 dB(A)
Sound K Factor: 3 dB(A)

See full description
Specifications for DGA463z 18V LXT 4.5 Inch/115mm Brushless Angle Grinder (Body Only)
  • Wheel Diameter
    115mm
  • Supply Voltage
    18V
  • Product Type
    Angle Grinder
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome