DGA513Z 18V LXT 5 inch/125mm Angle Grinder (Body Only)

Order Code: ZT3447117S

£189.99 Inc VAT (20%)


Description

Makita Cordless Angle Grinder complete with a metal cutting inox grinding disc
The Makita DGA513Z 125mm angle grinder lets the user adjust the torque and speed according to the load condition. It has a fully brushless motor which offers increased power and maximum runtime for longer tool life. You can easily switch between high speed and high torque applications without worrying about fatigue thanks to the ergonomic soft grip. This model is sold without batteries or charger in a cardboard box.

Features:
Soft start
Slide switch
Electric brake
Brushless motor
Lock-on function
Battery fuel gauge
Ergonomic soft grip
Anti-Restart function
Tool-less wheel cover
Electronic current limiter
Variable speed control dial
Wire mesh intake covers are engineered to prevent debris from entering the motor
Automatic torque drive technology (ADT) : adjusts speed and torque during operation for optimum performance
Active Feedback sensing Technology (AFT) : turns the motor off if the rotation of the wheel is suddenly forced to stop
Comes With:
Side handle
Grinding wheel
Locknut wrench
Specification:
Sound K Factor: 3 dB (A)
Switch Type: Slide Switch
Bore Diameter: 22.23mm
Wheel Diameter: 125mm
Sound Pressure: 79 dB (A)
Vibration K Factor: 1.5m/s_
Max Wheel Thickness: 7.2mm
Vibration: Disc Sanding: 2.5m/s_
No Load Speed: 3, 000-8, 500 rpm
Vibration: Surface Grinding: 6.5m/s_

See full description
Specifications for DGA513Z 18V LXT 5 inch/125mm Angle Grinder (Body Only)
  • Product Type
    Angle Grinder
  • Wheel Diameter
    125mm
  • Supply Voltage
    18V
  • Max Wheel Thickness
    7.2mm
  • Bore Diameter
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome