Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
Dlturbowinkels. PWT 26/100 HV M14
By Pferd
Order Code:
ZT1134215P
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/dlturbowinkels-pwt-26-100-hv-m14/p/ZT1134215P
Add to quotation
View all Angle Grinders & Accessories
Description
DLTURBOWINKELS. PWT 26/100 HV M14
Specifications
Specifications for Dlturbowinkels. PWT 26/100 HV M14
Thread Diameter
M14
Exhaust Direction
Bottom
Length
295mm
Rotational Speed
10000rpm
Air Consumption, At Idle
0.9m³/min
Throttle Type
Lever
Height
97mm
Dia. Tool Mounting
22.23mm
Air Consumption, Under Load
2.25m³/min
Inner Diameter
16mm
Outer Diameter
16mm
Power Output
2600WattW
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome