Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
Dlturbowinkels. PWT 26/85 HV M14
By Pferd
Order Code:
ZT1134216P
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/dlturbowinkels-pwt-26-85-hv-m14/p/ZT1134216P
Add to quotation
View all Angle Grinders & Accessories
Description
DLTURBOWINKELS. PWT 26/85 HV M14
Specifications
Specifications for Dlturbowinkels. PWT 26/85 HV M14
Length
295mm
Thread Diameter
M14
Power Output
2600WattW
Exhaust Direction
Bottom
Throttle Type
Lever
Air Consumption, Under Load
2.25m³/min
Inner Diameter
16mm
Height
97mm
Dia. Tool Mounting
22.23mm
Rotational Speed
8500rpm
Air Consumption, At Idle
0.9m³/min
Outer Diameter
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome