DWE4117 Slide Switch Angle Grinder 950W 240V DEWDWE4117

Order Code: ZT2422716S

£69.99 Inc VAT (20%)


Description

The DEWALT DWE4117 Slide Switch Angle Grinder is suitable for both trade use and DIYers. It has anti-restart protection for increased user safety. The side handle can be attached to either side for convenience and it allows you to control the machine against any torque produced. Specification Input Power 950W No Load Speed 12,000/min. Disc Diameter 125mm Spindle M14 Weight 1.9kg

Specifications for DWE4117 Slide Switch Angle Grinder 950W 240V DEWDWE4117
  • No Load Speed
    12000rpm
  • Power Source
    Corded 240V
  • Disc Diameter
    125mm
  • Input Power
    950W
  • Battery Supplied
    12000