0
1

DWE490 Angle Grinder 230mm 2000W 240V DEWDWE490

Order Code: ZT1277106P

£139.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DWE490 230mm Angle Grinder has an abrasion protected motor for increased durability. The two position side handle allows the user to optimise the handle position to give maximum comfort. The grinder has a brush window for quick brush replacement and a spindle lock for quick wheel changes. Supplied with 1 x Protective Guard, 1 x Side Handle, 1 x Inner & Outer Disc Flanges and 1 x Spanner. Specification Input Power 2,000 Watt. No Load Speed 6,600/min. Max. Disc Diameter 230mm. Spindle Thread M14. Length 490mm. Height 151mm. Weight 5.2kg.

See full description
Specifications for DWE490 Angle Grinder 230mm 2000W 240V DEWDWE490
  • MFR Part No.
    DWE490-GB
  • No Load Speed
    6,600
  • Supply Voltage
    240V
  • Disc Diameter
    230mm
  • Power Source
    Corded 240v
  • Input Power
    2000W
  • Battery Supplied
    6600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome