DWE492K Angle Grinder 230mm in Kitbox 2200W 110V DEWDWE492KL

Order Code: ZT1463179S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DWE492K Angle Grinder has an abrasion protected motor for increased durability. The two position side handle allows the user to optimise the handle position to give maximum comfort. The grinder has a brush window for quick brush replacement and a spindle lock for quick wheel changes. Supplied with 1 x Protective Guard, 1 x Side Handle, 1 x Inner & Outer Disc Flanges, 1 x Spanner and 1 x Kitbox. Specification Input Power 2,200W No Load Speed 6,600/min. Max. Disc Diameter 230mm Spindle Thread M14 Length 490mm Height 151mm Weight 5.2kg 1 x DEWALT DWE492K Angle Grinder 230mm 110V Version.

See full description
Specifications for DWE492K Angle Grinder 230mm in Kitbox 2200W 110V DEWDWE492KL
  • Supply Voltage
    110V
  • Rated Power Input
    2,200W
  • No Load Speed
    6,600
  • MFR Part No.
    DEWDWE492KL
  • Disc Diameter
    230mm
  • Power Source
    Corded 110v
  • Input Power
    2200W
  • Battery Supplied
    6600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome