EINTCAG11575 Tc-Ag 115/750 Angle Grinder 750W 240V

Order Code: ZT4043489S

£39.99 Inc VAT (20%)


Description

EINTCAG11575 TC-AG 115/750 Angle Grinder 750W 240V
The Einhell TC-AG 115/750 Angle Grinder is a popular all-rounder on the home construction site, for ambitious DIYers as well as hobby craftspeople. Its powerful motor brings the cutting disc to speed, up to 12, 000 rotations per minute. A specially designed pane protector and restart protection increase user safety.

The additional handle can be mounted in two different positions and thus expands the range of applications and makes the work use ergonomic. A spindle lock allows for simple and comfortable tool change. Cutting disc is available separately.

Specifications:

Input Power: 750W.
No Load Speed: 12, 000/min.
Max. Cutting Depth: 28mm.
Max. Disc Diameter: 115mm.
Weight: 1.66kg.

See full description
Specifications for EINTCAG11575 Tc-Ag 115/750 Angle Grinder 750W 240V
  • Input Power
    750W
  • Power Source
    Corded 240V
  • Disc Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome