EINTEAG11572 TE-AG 115 Angle Grinder 720W 240V
The Einhell TE-AG 115 Angle Grinder is a high-quality tool for experts with high demands, which fully exploits its qualities in a wide range of cutting, sanding and roughing work around the home, workshop and garage. Thanks to the tool-free quick adjustment, its disc guard can be adapted to any task in no time at all, and the spindle lock allows easy and quick tool changes.
The TE-AG 115 is equipped with a sturdy, flat metal transmission head ensuring optimum power transmission and low-vibration operation, both of which make it easier to work in hard-to-reach areas. Thanks to its slim housing and the softgrip both on the main handle and on the additional handle, the angle grinder offers very high operating comfort. In addition, the additional handle, which can be fixed in three positions, can be optimally adjusted to the respective workpiece and thus ensures reliable hold for comfortable, safe working.
The front hole wrench is stored in the additional handle so it is always in place. Thanks to the cable clip for fixing the coiled cable, the TE-AG 115 is always neatly and securely stowed away. The scope of delivery does not include a cutting disc.
Specifications:
Input Power: 720W.
No Load Speed: 12, 000/min.
Max. Disc Diameter: 115mm.
Max. Cutting Depth: 33mm.
Weight: 1.88kg.