0
1
2
3
4
5
6
7

EINTEAG235 Te-Ag 230 Angle Grinder 2350W 240V

Order Code: ZT4156197S

£102.99 Inc VAT (20%)


Description

EINTEAG235 TE-AG 230 Angle Grinder 2350W 240V
The Einhell TE-AG 230 Angle Grinder is a robust and powerful tool for real experts with exacting demands, which offers outstanding performance on challenging cutting, grinding and roughing jobs everywhere in the home, workshop and garage.

The TE-AG 230 features a flat sturdy metal gear head for excellent power transfer and low vibration operation, both of which help working in areas with difficult access. A soft start function ensure the tool starts up smoothly and safely. Its wheel guard with quick-adjust facility can be adapted with just a twist of the hand to any task, while the spindle stop permits easy and speedy tool change.

The swiveling main handle ensures maximum flexibility for work. In addition the anti-vibration main handle damps vibrations, enabling you to work longer with less fatigue. The additional handle can be secured in three different positions for exact adaptation to the particular workpiece, thus ensuring a perfect hold for safe and speedy operation. A cable clip for securing the wound-up cable with just a twist of the hand keeps the TE-AG 230 neat and safe when stored away.

Supplied with a face spanner but comes without a cutting wheel.

Specification:

Input Power: 2, 350W.
No Load Speed: 6, 500/min.
Max. Cutting Depth: 62mm.
Max. Disc Diameter: 230mm.
Weight: 5.5kg.

See full description
Specifications for EINTEAG235 Te-Ag 230 Angle Grinder 2350W 240V
  • Disc Diameter
    230mm
  • Power Source
    Corded 240V
  • Input Power
    2350W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome