Electric Belt Grinder Eber 8/280 230 Volts Belt Length: 520 mm x Width: 3-20 mm

Order Code: ZT2471422S

£999.99 Inc VAT (20%)


Description

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The drive has a pivotable belt grinder attachment (incl. belt grinder attachment arm). The drive with belt length 520 mm x width 3–20 mm comes with stepless rotational speed regulation. 4 m power cable, 1 belt arm BSVA 9/24x520, protective cover SDVH. Drive with 230 V and EU plug.

See full description
Specifications for Electric Belt Grinder Eber 8/280 230 Volts Belt Length: 520 mm x Width: 3-20 mm
  • Power Output
    550Watt
  • Length
    522mm
  • Height
    118mm
  • Belt Speed (To)
    32m/s
  • Power Consumption
    800WattW
  • Voltage (From)
    230VoltV
  • Belt Speed
    12m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome