0
1
2
3
4
5
6
7
8
9
10
11
12
13

FAG050M 50mm Mini Grinder

Order Code: ZT1028772X

£112.99 Inc VAT (20%)


Description

FAG050m
For metal dressing, rust removal, weld preparation and automotive
bodywork fabrication in hard to reach areas. Speed regulator. Safety
release throttle. Heavy duty disc guard. Side exhaust. Ball bearing
construction. Supplied with: 2x A60 (KEN230-0040K), 1x A80
(KEN230-0050K) and 1x A120 (KEN230-0060K) 50mm grinding discs.
Disc size: 50 x 4 x 9.6mm (2" x 5/32" x 3/8").
Air inlet thread: 1/4" NPT. Minimum air hose
size (ID): 3/8" (10mm).
Air pressure: 90psi/6.3bar.
Air consumption: 4cfm*.
Sound pressure level: 83dBA.
Sound power level: 92dBA.
Vibration level: 1.7m/s2.
Overall length: 140mm.
*Based on a 15 second
cycle per minute average use.

See full description
Specifications for FAG050M 50mm Mini Grinder
  • Includes
    (4)Grinding Discs
  • Noise/ Vibration Information
    Vibration Uncertainty K: 0.79m/s²
    Vibration Level: 2.93m/s²
  • Compatible Wheel Diameter
    50mm
  • Speed Features
    Variable Speed
  • Horsepower
    0.3mm H2O
  • Overall Height
    83mm
  • Weight
    0.5kg
  • Maximum No Load Speed
    20,000rpm
  • MFR Part No.
    FAG050m
  • Exhaust Location
    Side
  • Overall Length
    129mm
  • Throttle Features
    Safety Release Throttle
    Variable Speed
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4NPT
  • Model Number
    FAG050m
  • No Load Speed
    20,000rpm
  • Disc Diameter
    50mm
  • Item
    Air Mini Die Grinder
  • Length
    129mm
  • Power Source
    Air
  • Power
    225W
  • Height
    83mm
  • Noise / Vibration Information
    Vibration Level, 2.93m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome