0
1
2
3
4

FDG115 115 Angle Die Grinder with Composite Body and Speed Control 22, 000RPM

Order Code: ZT1028755X

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.745%


Description

FDG115
For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. 115 angle head for flexibility in tight areas. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life.
Box contents: 115° angle die grinder, two collet spanners and a comprehensive instruction manual.

Specifications:
Free speed: 22,000rpm.
Collet size: 6mm.
Air inlet thread 1/4" NPT.
Minimum air hose size: 3/8" (10mm).
Air pressure: 90PSI/6.2Bar.
Air consumption: 4CFM*.
Sound pressure level: 90dB(A).
Sound power level: 97db(A).
Vibration level: 1.05m/s2.
Overall length: 195mm.
Net weight: 524gm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FDG115 115 Angle Die Grinder with Composite Body and Speed Control 22, 000RPM
  • Horsepower
    0.3mm H2O
  • Air Consumption
    4ft³/min
  • Length
    195mm
  • Throttle Features
    Safety Release Throttle
  • Model Number
    FDG115
  • Noise/ Vibration Information
    Sound Pressure Level: 90dBA
    Vibration Level: 1.24m/s²
    Vibration Uncertainty K: 0.74m/s²
    Sound Power Level: 97dBA
  • Weight
    0.5kg
  • No Load Speed
    22,000rpm
  • Collet Size
    6mm
  • Type
    115°
  • Exhaust Location
    Rear
  • Air Inlet Size
    1/4NPT
  • MFR Part No.
    FDG115
  • Power Source
    Air
  • Power
    225W
  • Item
    Air Die Grinder
  • Noise / Vibration Information
    Vibration Level, 1.24m/s²
    Sound Power Level, 97dBA
    Sound Pressure Level, 90dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome