Fixtec Quick-Change Angle Grinder Locking Nut M14 FAIAGFNM14

Order Code: ZT3931489S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

The Faithfull Fixtec Locking Nutallows angle grinder discs to be changed in seconds without the need for additional tools.

Only 8mm thick, enabling more disc surface to be utilised when grinding material.

Compatible with all manufacturers angle grinders up to 150mm diameter that have a standard M14 spindle thread.

Not suitable for use on angle grinders with a brake or quick stop system. Please note that this product is not for use on any grinder bigger than 150mm.

See full description
Specifications for Fixtec Quick-Change Angle Grinder Locking Nut M14 FAIAGFNM14
  • Spare Type
    Locking Nut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome