G10SR4 100mm 730W Grinder 110V

Order Code: ZT1027831X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

G10SR4 - 100 mm Angle Grinders with Slide Switch
Powerful 730W motor for medium duty commercial applications A Lockable slide switch on side for continuous use. Shaft lock button for easy wheel change and a two position side handle for easy operation and flexibility. Compact Lightweight design at 1.7kg & 197mm circumference for reduced user fatigue

Specifications for G10SR4 100mm 730W Grinder 110V
  • Disc Diameter
    100mm
  • Contents
    Locking Nut
    Spanner
    Carry Case
    Backing Flange
    Protective Guard
    Auxiliary Handle
  • Rated Power Input
    730W
  • Noise/ Vibration Information
    Vibration Emission Value Ah 7.9 m/s² (Surface Grinding)
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 88 dB(A)
    Sound Power Level 99 dB(A)
  • Supply Voltage
    110V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    10,000rpm
  • Performance Data
    Disc Ø100mm
    Spindle Thread M10
    Backing Pad Ø100mm
  • Spindle Size
    M10
  • Overall Length
    258mm
  • Model Number
    G10SR4
  • Weight
    1.7kg
  • Series
    G10SR4
  • Length
    258mm
  • Power Source
    Electric
  • Item
    Corded Angle Grinder
  • Features
    Backing Pad Ø100mm
    Disc Ø100mm
    Spindle Thread M10
  • Power
    730W
  • MFR Part No.
    G10SR4
  • Voltage
    110V
  • Includes
    Auxiliary Handle
    Locking Nut
    Spanner
    Backing Flange
    Carry Case
    Protective Guard
  • Noise / Vibration Information
    Sound Power Level 99 dB(A)
    Sound Pressure Level 88 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome