G10SR4J5Z 100mm Angle Grinder 730W 110V HIKG10SRL

Order Code: ZT1461445S

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The HiKOKI G10SR4 Angle Grinder is fitted with a powerful, high durability motor. Features a lockable slide switch and shaft lock button for easy wheel change. The 2-position side handle provides easy operation and flexibility. The reduced circumference handle and lightweight design helps to reduce user fatigue. Supplied with 1 x Side Handle, 1 x Wrench. Abrasive wheel not included. Specification Input Power 730W No Load Speed 10,000/min. Disc Diameter 100mm Spindle M10 x 1.5 Arbor 16mm Weight 1.7kg 1 x HiKOKI G10SR4J5Z 100mm Angle Grinder 110V Version

See full description
Specifications for G10SR4J5Z 100mm Angle Grinder 730W 110V HIKG10SRL
  • Rated Power Input
    730W
  • No Load Speed
    10,000
  • Supply Voltage
    110V
  • MFR Part No.
    HIKG10SRL
  • Input Power
    730W
  • Power Source
    Corded 110v
  • Disc Diameter
    100mm
  • Battery Supplied
    10000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome