G12SE2J1z 115mm Grinder 1200W 240V

Order Code: ZT1252351X

£149.99 Inc VAT (20%)


Description

Features:

- Power input 1,200W and max power output 1,900W with overload durability
- Convenient tool-less wheel guard
- Easy-to-use paddle switch

See full description
Specifications for G12SE2J1z 115mm Grinder 1200W 240V
  • Noise/ Vibration Information
    Sound Pressure Level 84 dB(A
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 95 dB(A)
  • Supply Voltage
    240V
  • No Load Speed
    11,000rpm
  • Overall Length
    321mm
  • Rated Power Input
    1,200W
  • Disc Diameter
    115mm
  • Spindle Size
    M14
  • Weight
    1.9kg
  • Contents
    Depressed Centre Wheel
    Wrench
    Side Handle
  • Model Number
    G12SE2J1Z
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Series
    G12SE2J1Z
  • Includes
    Wrench
    Side Handle
    Depressed Centre Wheel
  • Length
    321mm
  • Power
    1200W
  • MFR Part No.
    G12SE2J1Z
  • Voltage
    240V
  • Power Source
    Electric
  • Item
    Corded Angle Grinder
  • Noise / Vibration Information
    Sound Pressure Level 84 dB(A
    Sound Power Level 95 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome