G12STX/J5 Angle Grinder 115mm 600W 240V HIKG12STX

Order Code: ZT1461451S

£44.99 Inc VAT (20%)


Description

The HiKOKI G12STX Angle Grinder has a powerful motor with excellent overload durability and a top mounted on/off switch. With a no voltage restart protection feature that prevents the tool from restarting after the power has been temporarily cut off during operation. Ideal for a multitude of applications including removal of casting and finishing of various types of steel, bronze and aluminium materials. Supplied with 1 x Side Handle, 1 x Wrench. Specification Input Power 600W No Load Speed 11,500/min. Disc Size 115mm Spindle M14 Overall Length 254mm Weight 1.8kg 1 x HiKOKI G12STX/J5 Angle Grinder 115mm 240V version.

See full description
Specifications for G12STX/J5 Angle Grinder 115mm 600W 240V HIKG12STX
  • Rated Power Input
    600W
  • Supply Voltage
    240V
  • No Load Speed
    11,500
  • MFR Part No.
    HIKG12STX
  • Power Source
    Corded 240v
  • Input Power
    600W
  • Disc Diameter
    115mm
  • Battery Supplied
    11500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome