G18DBALJJZ Angle Grinder Brushless 18V 2X5.0AH Lithium-ion

Order Code: ZT1254514X

£559.99 Inc VAT (20%)


Description

Features:

- Powerful motor with over-current protection to prevent burnout
- Kickback protection system, anti-restart protection and soft start provide greater operator safety
- Auto mode reduces no-load noise and vibration
- Auto: 5,500/min
- Resin coated components and mesh filters for extra protection against dust and moisture
- Compact body and small grip circumference
- Large two stage paddle switch (dead man action)
- Compatible with the range of Hitachi 18V slide Li-Ion batteries from 1.5Ah to 6.0Ah

See full description
Specifications for G18DBALJJZ Angle Grinder Brushless 18V 2X5.0AH Lithium-ion
  • Contents
    UC18YFSL Charger
    115mm Grinder Wheel
    Carrying Case
    2 x 5.0Ah Li-Ion Batteries
    Anti-Vibration Side Handle
    Wrench
  • Overall Length
    326mm
  • Noise/ Vibration Information
    Vibration Emission Value Surface Grinding Ah 12.2 m/s²
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 90 dB(A)
    Sound Pressure Level 79 dB(A)
  • Weight
    2.4kg
  • Supply Voltage
    18V
  • Model Number
    G18DBALJJZ
  • Disc Diameter
    115mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    0-9,000rpm
  • Noise / Vibration Information
    Sound Power Level 90 dB(A)
    Sound Pressure Level 79 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome