G18DBBALJJZ Angle Grinder Braked Brushless 18V 2X5.0AH Li-ion

Order Code: ZT1254515X

£529.99 Inc VAT (20%)


Description

Features:

- Brake System + Paddle Switch for More Safety
- Brushless Motor Technology
- Long lifetime
- Maintenance Free
- Compact
-Lightweight
- Excellent runtime
- Small body & Grip Circumference
- Deep cutting in concrete
- Dust & Water-Resistant Construction that remarkably increases durability
- Kickback Protection System
- Anti-Restart Protection
- Soft Start

See full description
Specifications for G18DBBALJJZ Angle Grinder Braked Brushless 18V 2X5.0AH Li-ion
  • Overall Length
    326mm
  • Supply Voltage
    18V
  • Weight
    2.7kg
  • No Load Speed
    0-9,000rpm
    Auto mode : 0-5,500rpm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    2 Batteries (BSL1850)
    Carrying Case
    Battery Cover
    Wrench
    Charger (UC18YFSL)
    Side Handle
  • Disc Diameter
    115mm
  • Noise/ Vibration Information
    Sound Power Level 86 dB(A)
    Sound Pressure Level 75 dB(A)
    Vibration Emission Value Surface Grinding Ah 10.0 m/s²
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
  • Model Number
    G18DBBALJJZ
  • Noise / Vibration Information
    Sound Power Level 86 dB(A)
    Sound Pressure Level 75 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome