G18DSL2W4Z Angle Grinder 115mm 18V Bare Unit HIKG18DSL24

Order Code: ZT1737702S

£79.99 Inc VAT (20%)


Description

The HiKOKI G18DSL2 Angle Grinder offers a higher gear ratio to reduce the risk of burnout. Its compact design and low gear cover height provide better access to confined spaces. Fitted with a slimline, soft-grip handle for increased comfort and control. For added user safety, it is equipped with restart protection. Specification No Load Speed 9,000/min. Wheel Diameter 115mm Arbor 22mm Weight 2.1kg (with battery) The HiKOKI G18DSL2W4Z Angle Grinder is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for G18DSL2W4Z Angle Grinder 115mm 18V Bare Unit HIKG18DSL24
  • Disc Diameter
    115mm
  • No Load Speed
    9,000
  • Supply Voltage
    18V
  • MFR Part No.
    HIKG18DSL24
    G18DSL2W4Z
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome