0
1

G23ST/G12STX CDJ1Z Angle Grinder Twin Pack, Case and Diamond Blade 240V

Order Code: ZT1254520X

£229.99 Inc VAT (20%)


Description

G23ST: 230mm Angle Grinder

- Wheel Diameter: 230mm
- Hole Diameter: 22.23mm
- Power Input: 2,000W
- No Load Speed: 6,600/min
- Overall Length: 469mm
- Weight: 5.1kg
- Includes: Diamond Wheel, Side Handle, Wrench, Case

G12STX/CD: 115mm Angle Grinder Kit

- Wheel Diameter: 115mm
- Hole Diameter: 22.23mm
- Power Input: 600W
- No Load Speed: 11,500/min 240v / 12,000/min 110v
- Overall Length: 254mm
- Weight: 1.8kg
- Includes: Diamond Wheel, Side Handle, Wrench, Case

See full description
Specifications for G23ST/G12STX CDJ1Z Angle Grinder Twin Pack, Case and Diamond Blade 240V
  • Model Number
    G12STX CDJ1Z
    G23ST
  • Contents
    G23ST Grinder, G12STX CDJ1Z Grinder, Case, Diamond Blade
    Case
    Wrench
    Side Handle
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    240V
  • MFR Part No.
    G23ST/G12STX CDJ1Z
  • Item
    Corded Tool Kit
  • Number of Tools
    2
  • Power Source
    Electric
  • Includes
    Side Handle
    Wrench
    Diamond Wheel
    Case
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome