G23ST/J2 Angle Grinder 230mm 2000W 110V HIKG23STL

Order Code: ZT1461542S

Corded 110V
£69.99 Inc VAT (20%)
£79.9912.5% off


Description

The HiKOKI G23ST 230mm Grinder has a powerful motor with improved overload durability. The motor has halved stator coils for excellent cooling efficiency, which also increases motor durability. It has a 3-position side handle and a spindle lock for increased safety. Labyrinth construction, further prolongs the tool's life, as the motor is protected from dust and debris. Supplied with 1 x Side Handle, 1 x Spanner. Abrasive wheel NOT included. Specification Input Power 2,000W No Load Speed 6,600/min. Disc Diameter 230mm Spindle M14 x 2 Overall Length 469mm Weight 5.1kg 1 x HiKOKI G23ST/J2 Angle Grinder 230mm 110V version.

See full description