G3623DA/W4Z Multi Volt Grinder 36V Bare Unit HIKG3623DAW4

Order Code: ZT1737647S

£349.99 Inc VAT (20%)


Description

The HiKOKI G3623DA Multi Volt Grinder has a brushless motor for reduced maintece and longer life. Delivers the power of a mains tool with the convenience of cordless. The soft start and brake system provide extra safety, whilst an anti-restart protection circuit stops the grinder from accidentally restarting. Auto mode reduces noise when not under load. It has a dust and water-resistant construction. Fitted with an ergonomic soft grip for additional comfort. Abrasive wheel not included. Supplied as a Bare Unit - No Battery or Charger. Specification No Load Speed 5,300/min., Auto Mode 3,200/min. Disc Diameter 230mm Hole Diameter 22.23mm Spindle M14 x 2 Weight 4.9kg

See full description
Specifications for G3623DA/W4Z Multi Volt Grinder 36V Bare Unit HIKG3623DAW4
  • MFR Part No.
    G3623DAW4Z
  • No Load Speed
    5300rpm
  • Disc Diameter
    230mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome