GA004GD201 XGT 40Vmax BL Angle Grinder 115mm 40V 2 x 2.5Ah Li-ion

Order Code: ZT3346598S

£949.99 Inc VAT (20%)
£999.995% off


Description

The Makita GA004GZ XGT 40Vmax Angle Grinder is operated via an on/off slide switch. The brushless motor features a soft start function and provides increased durability. It has a number of safety features: electric brake, anti-restart function, and Active Feedback Sensing Technology (AFT) : shuts down the tool if the rotation speed suddenly slows down. The tool-less wheel cover is adjustable to any desired position.

The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger. This allows the charger to provide the optimal charge to the battery depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level.

Specifications:

No Load Speed: 8, 500/min.
Disc Diameter: 115mm.
Bore: 22.23mm.
Weight: 2.9kg.

The Makita GA004GD201 XGT 40Vmax BL Angle Grinder is supplied with:

2 x 40V 2.5Ah Li-ion XGT 40Vmax Batteries.
1 x DC40RA XGT 40Vmax Battery Charger.
1 x Side Handle.
1 x Lock Nut Wrench.
1 x A-80640 Grinding Wheel 115 x 6mm.
1 x ADP10 XGT to LXT Charger Adaptor.
1 x Type 4 MAKPAC Carry Case.

Technical Specs
No Load Speed: 8, 500/min.
Disc Diameter: 115mm.
Bore: 22.23mm.
Weight: 2.9kg.

See full description
Specifications for GA004GD201 XGT 40Vmax BL Angle Grinder 115mm 40V 2 x 2.5Ah Li-ion
  • Disc Diameter
    115mm
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Power Source
    Cordless 40v
  • No Load Speed
    8500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome