GA4030R 100mm Slim Angle Grinder 720W with Anti-Restart


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Small diameter Angle grinders with ergonomically best possible barrel grip. Regardless of whether the user grips motor housing or rear cover, the extra-ergonomic barrel grip fits any user's palm and fingers perfectly, and provides easy and comfortable handling while minimizing hand fatigue and pain.

• Machined bevel gears.
• Anti-restart function.
• Soft start feature.
• Small gear housing for easy handling and maneuverability.
• Powerful 720W motor with excellent heat-resistance.
• Ergonomic 20 degree side grip angle.
• Lock-on switch to reduce user fatigue.

Feature Attributes

Disc Diameter:
100 mm
Noise/ Vibration Information:
Sound Uncertainty 3.0 dB(A),Vibration Emission Disc Sanding 2.5 m/s²,Vibration Emission Surface Grinding 7.0 m/s²,Sound Power 96 dB(A),Vibration Emission 1.5 m/s²,Sound Pressure 85dB(A)
Overall Height:
95 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Contents:
Grinding wheel,Side handle,Wrench
Weight:
1.7 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome