GA4030R 4 Inch/100mm Small Angle Grinder (110V)
Hover to enlarge the image

GA4030R 4 Inch/100mm Small Angle Grinder (110V)

Order Code:
MPN:

Product Description

Makita GA4030R 100mm Slim Angle Grinder 720W This small diameter Angle Grinder has ergonomically the best possible barrel grip. Regardless of whether the user grips motor housing or rear cover, the grip fits any user's palm and fingers perfectly, and provides easy and comfortable handling while minimizing hand fatigue and pain. Features: Soft start feature Anti-restart function Machined bevel gears Ergonomic 20 degree side grip angle Lock-on switch to reduce user fatigue Powerful 720W motor with excellent heat-resistance Small gear housing for easy handling and manoeuvrability Comes With: 1x Barrel Grip Specification: Net weight: 1.8 kg Input Wattage: 720 w Bore Diameter: 16mm No Load Speed: 11000 rpm Vibration K factor: 1.5 m/sec_ Max Wheel Diameter: 100mm Vibration: Artificial Wheel: 8.5 m/sec_


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome