GA4034 Paddle Switch Angle Grinder 720W 110V MAKGA4034L

Order Code: ZT2424138S

Corded 110V
£81.99 Inc VAT (20%)
£89.998.5% off


Description

The Makita GA4034 Paddle Switch Angle Grinder features an easy-to-use paddle type on/off switch, there is no lock-on feature. The labyrinth construction protects all ball bearings from dust and debris, prolonging working life. Ergonomically designed, high comfort grip, with a small gear housing for easy handling and manoeuvrability. The side handle is positioned at an increased 20 angle for added comfort and control. Supplied with 1 x Grinding Wheel, 1 x Side Handle, 1 x Wheel Guard and 1 x Wrench Specification Input Power 720W No Load Speed 11,000/min. Disc & Oslash x Bore 100 x 16mm Spindle Thread M10 x 1.5mm Max. Wheel Thickness 6.4mm Weight 1.77kg 1 x Makita GA4034 Paddle Switch Angle Grinder 110V Version

See full description