0
1
2

GA4530RKD/2 115mm 720W Angle Grinder with Diamond Disc 240V

Order Code: ZT1027865X

£83.99 Inc VAT (20%)


Description

The GA4530RKD 115mm Angle Grinder is lightweight, compact and ergonomically designed so it is simply a joy to use, providing the user with all the required cutting ability without the drawbacks such as hand fatigue and pain.

Featuring a 115mm grinding wheel, powerful 720W motor and side mounted handle, the GA4530RKD is ideal for a wide range of smaller grinding and cutting applications in even confined spaces where larger units cannot access.

• Small gear housing for easy handling and maneuverability.
• Anti-restart function.
• Soft start feature
• Ergonomic 20 degree side grip angle
• Lock-on switch to reduce user fatigue

See full description
Specifications for GA4530RKD/2 115mm 720W Angle Grinder with Diamond Disc 240V
  • Noise/ Vibration Information
    Sound Power Level 96 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah 2.5 m/s² (Sanding Disc)
    Vibration Emission Value Ah 7.5 m/s² (Surface Grinding)
    Sound Pressure Level 85 dB(A)
  • Supply Voltage
    240V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Performance Data
    Lock-On Switch
    All-Metal Gearbox
    Replaceable Carbon Brushes
    Fan-Cooled Motor
    Dust Ingress Protection
  • Model Number
    GA4530RKD/2
  • Rated Power Input
    720W
  • Contents
    Locking Nut
    Auxiliary Handle
    115mm Grinding Wheel
    115mm Diamond Blade
    Spanner
    Carry Case
    Protective Guard
    Backing Flange
  • No Load Speed
    11,000rpm
  • Overall Length
    266mm
  • Disc Diameter
    115mm
  • Weight
    1.8kg
  • Overall Height
    103mm
  • Power
    720W
  • Includes
    Spanner
    Backing Flange
    Auxiliary Handle
    Locking Nut
    115mm Diamond Blade
    Protective Guard
    115mm Grinding Wheel
    Carry Case
  • MFR Part No.
    GA4530RKD
  • Power Source
    Electric
  • Features
    All-Metal Gearbox
    Fan-Cooled Motor
    Replaceable Carbon Brushes
    Lock-On Switch
    Dust Ingress Protection
  • Length
    266mm
  • Height
    103mm
  • Voltage
    240V
  • Item
    Corded Angle Grinder
  • Noise / Vibration Information
    Sound Pressure Level 85 dB(A)
    Sound Power Level 96 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome