GA4541CT01 Avt 115mm Angle Grinder 1400W 110V

Order Code: ZT3113888S

£299.99 Inc VAT (20%)


Description

The Makita GA4541CT01 AVT Angle Grinder features the Super Joint System II, providing increased machine durability by absorbing the vibration produced by the wheel grinding or cutting material. The powerful motor incorporates an anti-restart function, constant speed control and a soft start feature. An electronic current limiter provides overload protection. Fitted with the best possible ergonomic barrel grip, fits the hand for increased comfort. There is also a lock-on switch to reduce user fatigue and an anti-vibration side grip. Braking performance is enhanced by the unique brake pad that provides powerful friction. The tool-less wheel cover can be adjusted to any desired position. Fitted with an Ezychange flange for quick and easy wheel changes. Supplied with: 1 x Grinding Wheel, 1 x Wrench and 1 x Side Handle. Specifications: Input Power: 1, 400W. No Load Speed: 2, 800-11, 000/min. Disc Diameter: 115mm. Bore: 22.23mm. Weight: 2.7kg. The Makita GA4541CT01 AVT 115mm Angle Grinder is in the 110V Version.

See full description
Specifications for GA4541CT01 Avt 115mm Angle Grinder 1400W 110V
  • Disc Diameter
    115mm
  • No Load Speed
    2800-11000rpm
  • Power Source
    Corded 110v
  • Input Power
    1400W
  • Battery Supplied
    2800-11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome