GA5034/2 125mm 720W Angle Grinder 240V

Order Code: ZT1027695X

£89.99 Inc VAT (20%)


Description

GA5034
Very compact size with paddle switch, lightweight to reduce operator fatigue.
Power output: 720W.
No load speed: 11,000rpm.
Bore size: 22mm.
Spindle size: M14 x 2mm.
Weight: 1.90kg.
Accessories: Side handle and wheel guard.

See full description
Specifications for GA5034/2 125mm 720W Angle Grinder 240V
  • Disc Diameter
    125mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Rated Power Input
    720W
  • Performance Data
    Wire Cup Brush Ø 75mm.
    Disc Ø 125mm.
    Spindle Thread M14.
    Backing Pad Ø 125mm.
  • Contents
    Auxiliary Handle
    Locking Nut
    Lock Nut Wrench 35
    Protective Guard
    Inner Flange
    DPC Grinding Disc 125mm x 36g
  • Supply Voltage
    240V
  • Spindle Size
    M14
  • Model Number
    GA5034/2
  • Overall Length
    265mm
  • No Load Speed
    11,000rpm
  • Weight
    1.9kg
  • Overall Height
    103mm
  • Noise/ Vibration Information
    Vibration Emission Value Ah 8.0 m/s² (Surface Grinding Roughing)
    Sound Uncertainty K 3 dB
    Vibration Emission Value Ah 2.5 m/s² (Sanding with Sanding Disc)
    Sound Power Level 97 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Sound Pressure Level 86 dB(A)
  • Series
    GA5034
  • Power Source
    Electric
  • Item
    Corded Angle Grinder
  • Voltage
    240V
  • MFR Part No.
    GA5034
  • Features
    Disc Ø 125mm.
    Wire Cup Brush Ø 75mm.
    Spindle Thread M14.
    Backing Pad Ø 125mm.
  • Height
    103mm
  • Includes
    Protective Guard
    Auxiliary Handle
    Locking Nut
    Inner Flange
    Lock Nut Wrench 35
    DPC Grinding Disc 125mm x 36g
  • Power
    720W
  • Length
    265mm
  • Noise / Vibration Information
    Sound Uncertainty K 3 dB
    Sound Power Level 97 dB(A)
    Sound Pressure Level 86 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome