0
1

GA5040R01 125mm Angle Grinder with Avt Handle, Sjs II Vibration Control System and Soft Start 110V

Order Code: ZT3813523S

£149.99 Inc VAT (20%)


Description

The Makita GA5040R01 angle grinders include the Makita Anti-Restart function, and have been developed based on the current GA5040 series. The Anti-Restart function prevents accidental startup after machine failure for extra user safety.

The GA5040R01 comes with an Anti-Vibration Handle (AVT) - as the anti vibration grip receives movement from the machine through the shaft the vibrations are dissipated with help of a ball joint functioning as the fulcrum. The rubber damper between grip and shaft absorbs the vibration from the ball joint decreasing vibration emission and increasing user comfort. When used in conjunction with the Makita SJS II (Super Joint System) vibration control system, the vibration emissions are reduced by up to 25%.

• Anti-Vibration side grip.

• Anti-restart function.

• Soft start.

• Double Insulation.

• Ergonomically best possible barrel grip, with a perfect circumference size and shape whcih fits the hand for extra comfortable handling.

• Super Joint System II" provides increased machine durability by absorbing the vibration produced by the wheel grinding or cutting material.

• Tool-less wheel cover is adjustable to any desired poition.

• Lock-on switch to reduce user fatigue.

See full description
Specifications for GA5040R01 125mm Angle Grinder with Avt Handle, Sjs II Vibration Control System and Soft Start 110V
  • Disc Diameter
    5in
  • Supply Voltage
    110V
  • Power
    1, 100W
  • Power Source
    Electric
  • Length
    303mm
  • MFR Part No.
    GA5040R01
  • Features
    Max. Wheel Thickness 6.4mm
    Max. Wheel Diameter 125mm
  • No Load Speed
    11000rpm
  • Product Type
    Corded Angle Grinder
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)
  • Model Number
    GA5040R01/1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome