GA5095X1 Paddle Switch Angle Grinder 1900W 240V

Order Code: ZT3376810S

£219.99 Inc VAT (20%)


Description

Makita GA5095 Paddle Switch Angle Grinder with AFT (Active Feedback sensing Technology) turns the motor off if rotation speed suddenly slows or the wheel is forced to stop. Variable speed control by dial, so you can easily match the speed to the task at hand.
An anti-restart function minimises accidental start-up. The Super Joint System II helps to dampen vibrations, for less fatique during long work periods. For added safety there is a mechanical brake.

Supplied with: 1 x A-80656 Grinding Wheel 125 x 6mm, 1 x Side Handle and 1 x Lock Nut Wrench.

Specifications:

Input Power: 1900W.
No Load Speed: 11, 500/min.
Disc Size: 125mm x 22.23mm Bore.
Spindle Thread: M14.
Power Supply Cord: 4m.
Weight: 2.24kg.

1 x Makita GA5095X1 Paddle Switch Angle Grinder 1900W 240V Version.

Technical Specs
Voltage: 240V.
Input Power: 1900W.
No Load Speed: 11, 500/min.
Disc Size: 125mm x 22.23mm Bore.
Spindle Thread: M14.
Power Supply Cord: 4m.
Weight: 2.24kg.

See full description
Specifications for GA5095X1 Paddle Switch Angle Grinder 1900W 240V
  • Input Power
    1900W
  • No Load Speed
    11500rpm
  • Power Source
    Corded 240v
  • Disc Diameter
    125mm
  • Battery Supplied
    11500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome