GA7020 180mm Angle Grinder 2000W 110V MAKGA7020L

Order Code: ZT2424293S

£189.99 Inc VAT (20%)
£239.9920.5% off


Description

The Makita GA7020 180mm Angle Grinder is fitted with a 2 stage on/off switch which requires the user to push the switch forward then pull up along with a soft grip rear handle for user comfort and added grip. It offers a maximum amount of power whilst also being a well balanced machine allowing increased user comfort when using the machine for long periods of time. There is easy access to the carbon brushes to allow the user to easily inspect and change the brushes. The front side handle has 3 positions, either side of the gear box for user comfort, or on the top of the gear box which is a position favoured for cutting. It is supplied with a lock nut wrench, side handle and a wheel guard. Specification Input Power 2,000 Watt. No Load Speed 8,5000/min. Disc 180 x 22mm Bore. Spindle Size M14 x 2mm. Wire Cup Brush 110mm. Weight 5.5kg. Makita GA7020 180mm Angle Grinder 2000 Watt 110 Volt Version.

See full description
Specifications for GA7020 180mm Angle Grinder 2000W 110V MAKGA7020L
  • Input Power
    2000W
  • Power Source
    Corded 110v
  • Disc Diameter
    180mm
  • No Load Speed
    8500rpm
  • Battery Supplied
    8500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome