GA9020 9 Inch/230mm Angle Grinder (240V)

Order Code: ZT2602145S

£132.99 Inc VAT (20%)


Description

230mm Angle Grinder with an extremely powerful motor and competitive price point The GA9020 models have been developed as the successor models to the 9067/ 9069 series. Featuring durability higher than the predecessors, it is equipped with a 2000 watt motor, designed to avoid the ingress of dust into the motor housing. With a maximum wheel size of 230mm, this machine is sold in 110V and 240V versions. Features: Outstanding durability Increased heat resistance Superior anti-dust structure Machined bevel gear for strength Soft grip for more comfort and control Comes with: Lock nut wrench Side handle Wheel guard Please note - 110V model does not come with a plug attached to the cable Specification: Wheel size: 230mm Bore Size: 22mm Spindle size: M14 x 2mm Wire Cup Brush: 110mm No Load Speed: 6,600rpm Input wattage: 2,000 Net Weight: 4.7kg

See full description
Specifications for GA9020 9 Inch/230mm Angle Grinder (240V)
  • No Load Speed
    6600rpm
  • Spindle Size
    M14 x 2mm
  • Product Type
    Angle Grinder
  • Wheel Diameter
    230mm
  • Bore Size
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome