GA9020KD 230 mm Angle Grinders with diamond Blade


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Labyrinth construction protects all ball bearings from dust and debris, its armature is coated with a protective varnish and field coated with powder varnish to protect the motor from dust and wire breakage. This ensures maximum durability for masonry cutting. Large trigger switch for easy operation, including a lock-on feature, designed to reduce user fatigue.
Includes a protective wheel guard, side handle, lock nut wrench, carry case & 230mm general purpose diamond blade

Feature Attributes

Disc Diameter:
230 mm
Weight:
4.7 kg
Contents:
Auxiliary Handle,Locking Nut,Spanner,Protective Guard,Backing Flange
Spindle Size:
M14
Performance Data:
Wire Cup Brush Ø110mm,Gear housing can be positioned at every 90 degrees,Large trigger switch
Overall Height:
140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome