Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
GA9040S Angle Grinder 2400W 110V
By Makita
Order Code:
ZT2424310S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/ga9040s-angle-grinder-2400w-110v/p/ZT2424310S
Add to quotation
View all Angle Grinders & Accessories
Description
1 x Makita GA9040S Angle Grinder 110V Version
Specifications
Specifications for GA9040S Angle Grinder 2400W 110V
Power Source
Corded 110v
No Load Speed
6600rpm
Disc Diameter
230mm
Input Power
2400W
Battery Supplied
6600
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome