Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
GD0600 6mm Die Grinder 400W 240V
By Makita
Order Code:
ZT2424368S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/gd0600-6mm-die-grinder-400w-240v/p/ZT2424368S
Add to quotation
View all Angle Grinders & Accessories
Description
1 x Makita GD0600 6mm Die Grinder 400W 240V Version.
Specifications
Specifications for GD0600 6mm Die Grinder 400W 240V
Power Source
Corded 240v
Input Power
400W
No Load Speed
25000rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome