0
1

GD0602/1 400W 8mm Die Grinder 110V

Order Code: ZT1043832P

£139.99 Inc VAT (20%)


Description

GD0602 has a compact design with short nose ideal for precision grinding.

Intended use:
The tool is intended for grinding ferrous materials or deburring castings.

Features:
• Anti-dust motor section.
• Small circumference housing, easy-to-grip.
• Slide switch, conveniently located.
• Round collet nut
• Double Insulation
• Ergonomically designed handle

See full description
Specifications for GD0602/1 400W 8mm Die Grinder 110V
  • Supply Voltage
    110V
  • Model Number
    GD0602/1
  • Contents
    8.0mm Collet Cone
    Colet Spanner
  • Rated Power Input
    400W
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • No Load Speed
    2,500rpm
  • Size & Weight
    Overall Length 264mm
  • MFR Part No.
    GD0602/1
  • Weight
    1.4kg
  • Collet Size
    8.0mm
  • Speed Features
    Single Speed
  • Power Source
    Electric
  • Length
    264mm
  • Item
    Corded Die Grinder
  • Includes
    Colet Spanner
    8.0mm Collet Cone
  • Features
    Single Speed Throttle
  • Voltage
    110V
  • Power
    400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome