GD0602 Die Grinder 400W 110V MAKGDO602L

Order Code: ZT2424398S

£129.99 Inc VAT (20%)


Description

The Makita GDO602 Die Grinder has a compact design with a short nose that is ideal for precision grinding. It is fitted with an ergonomically designed handle and a round collet nut. The small circumference housing is easy to grip with a conveniently located slide switch for ease of use. An anti-dust motor section protects the motor from dust and debris and prolongs working life. The tool has double insulation for increased user safety. Specification Input Power 400 Watt. No Load Speed 25,000/min. Collet Capacity 8mm. Weight 1.4kg. Makita GD0602 Die Grinder 400 Watt 110 Volt Version.

See full description
Specifications for GD0602 Die Grinder 400W 110V MAKGDO602L
  • Power Source
    Corded 110v
  • Input Power
    400W
  • No Load Speed
    25000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome