Grinder Trolley/G5 & G7

Order Code: ZT2817971S

£999.99 Inc VAT (20%)


Description

DESCRIPTION180mm, high endurance vertical type concrete grinder with excellent dust control.Anti-vibration mountings for maximum operator comfort1700W motorVariable speed for different applicationsConstant speed electronics for an even finishWith electronic overload and thermal protectionAdjustable ergonomic front handle allows clearance for edge grindingLock-On Hall Effect switch is completely waterproof and dustproof. Includes anti-restart function to protect operator in the event of interrupted power supplyRobust 2200W universal motor with constant speed electronics for an even finishTool-free sliding cover for edge grindingHalf-Moon Door for grinding up to the edgeDust skirt with spring suspension and replaceable bristles for efficient dust containmentOptional floor grinding trolleyUSE ME FOR…Excellent dust control for renovation tasks

See full description
Specifications for Grinder Trolley/G5 & G7
  • Product Type
    Concrete Grinder
  • Power
    1700W
  • Diameter
    180mm