Gvb 18 LTX Bl 11-28 Brushless Die Grinder 18V

Order Code: ZT3609909S

£229.99 Inc VAT (20%)


Description

GVB 18 LTX BL 11-28 Brushless Die Grinder 18V
Metabo GVB 18 LTX BL 11-28 Brushless Die Grinder with a long grinding spindle for deburring, milling, grinding and cutting. Variable speed settings allow for working with different materials. Fitted with an easy-to-clean dust protection filter which protects the motor from coarse particles.

Its slim handle provides for optimum handling and low-fatigue working. It also features a spindle lock for simple tool changes. A fast brake (< 1 sec) , electronic overload protection, soft start and restart protection provide increased user safety.

Comes as a Bare Unit, NO battery or charger. The battery pack can be rotated in 90°steps for best ergonomics in any working position.

Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system.

Specifications:

No Load Speed: 8, 000 - 28, 000/min.
Collar Diameter: 43mm.
Collet Chuck Bore: 6mm.
Weight: 1.4kg (without battery pack) .

Technical Specs
No Load Speed: 8, 000 - 28, 000/min.
Collar Diameter: 43mm.
Collet Chuck Bore: 6mm.
Weight: 1.4kg (without battery pack) .

See full description
Specifications for Gvb 18 LTX Bl 11-28 Brushless Die Grinder 18V
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Product Type
    Brushless Die Grinder