0
1
2
3
4

Gwg 12V-50 S Rotary Grinder

Order Code: ZT3447096S

£229.99 Inc VAT (20%)


Description

The GWG 12V-50 S is a versatile choice for grinding, deburring, sanding, cleaning, and preparing of surfaces as well as removal of welding seams and welding points, especially on metal. It is compatible with various 50 mm grinding discs available on the market and 6mm, as well as 8mm collets. It also features an innovative user interface with speed as well as battery charge indication.

Features and Benefits
• Powerful, high-performance brushless motor and high torque enable high productivity
• Extremely lightweight and compact design with small grip size for fatigue-free working
• Variable-speed trigger switch and different speed modes enable perfect control for various tasks and optimal results

See full description
Specifications for Gwg 12V-50 S Rotary Grinder
  • No Load Speed
    5, 000 - 15, 000rpm
  • MFR Part No.
    06013A7000
  • Supply Voltage
    12V
  • Noise / Vibration Information
    Sound Pressure Level 70 dB(A)
  • Disc Diameter
    50mm
  • Weight
    0.53kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome