0
1

GWS 18 V-10 PSC 125MM Angle Grinder with Paddle Switch in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G3 F0B

Order Code: ZT1254328X

£269.99 Inc VAT (20%)


Description

Tool Features:

• Small angle grinder delivers power equal to a 1,000 W corded grinder via EC brushless motor and ProCORE18V battery.

• Drop Control, KickBack Control, and intelligent brake system provide maximum user protection and convenience.

• Bluetooth module for setting adjustments via Toolbox app; user interface for active tool feedback and speed selection

See full description
Specifications for GWS 18 V-10 PSC 125MM Angle Grinder with Paddle Switch in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G3 F0B
  • Disc Diameter
    125mm
  • Battery Type
    Lithium-ion
  • No Load Speed
    10,000rpm
  • MFR Part No.
    0 601 9G3 F0B
  • Model Number
    GWS 18 V-10 PSC
  • Brushed or Brushless
    Brushless
  • Weight
    2.8 (including battery)kg
  • Number of Batteries Supplied
    0
  • Voltage
    18V
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome