0
1
2

GWS 18V-10 P Angle Grinder - BCH2668113G

Order Code: ZT3447086S

£189.99 Inc VAT (20%)


Description

The GWS 18V-10 P Professional cordless small angle grinder offers an improved level of power and tool control in the 18 V category. It delivers power equal to a 1,000 W corded grinder thanks to its brushless motor and ProCORE18V battery technology. Equipped with KickBack Control and an intelligent brake system, this small angle grinder offers an increased level of user protection and convenience. It also features a PROtection switch that instantly turns the grinder off when it is released, further maximising user protection.

Features and Benefits
• Small angle grinder delivers power equal to a 1,000 W corded grinder via brushless motor and ProCORE18V battery
• Increased level of user protection and convenience due to KickBack Control and intelligent brake system

See full description
Specifications for GWS 18V-10 P Angle Grinder - BCH2668113G
  • No Load Speed
    9, 000rpm
  • Supply Voltage
    18V
  • Power
    CordlessW
  • Disc Diameter
    4 1/2in
  • Length
    358mm
  • Power Source
    ProCORE 18V Battery
  • Spindle Size
    M14
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    06019J4102
  • Weight
    2.1kg
  • Model Number
    GWS 18V-10
  • Battery Type
    ProCORE18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome