GWS 18V-10 Professional 4.1/2" Cordless Angle Grinder
0
1

GWS 18V-10 Professional 4.1/2" Cordless Angle Grinder

Order Code: ZT1395784XCopy

£189.99 Inc VAT (20%)


Description

The Bosch GWS 18V-10 4.1/2" (115mm) is a heavy duty cordless small angle grinder ideal for use in plenty of situations. It uses a brushless motor which allows for long run times and better battery life. The 1000W power rating is ideal for getting through larger workloads with ease.

Features and Benefits
• Brushless motor ensures extensive tool lifetime and longer battery runtimes
• User protection with Intelligent Brake System, Kickback Control, Drop Control, Restart Protection, Protection Guard
• Soft grip handle provides a comfortable grip, precision and stops fatigue
• Option for battery operation provides flexibility in where the grinder can be used

Notes
Batteries are not included with these grinders.

See full description
Specifications for GWS 18V-10 Professional 4.1/2" Cordless Angle Grinder
  • Battery Type
    Lithium-Ion
  • Model Number
    GWS 18V-10
  • Disc Diameter
    115mm
  • Overall Length
    358mm
  • No Load Speed
    9,000rpm
  • Weight
    2.1kg
  • Number of Batteries Supplied
    0
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    06019J4000
  • Voltage
    18V
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder
  • Length
    358mm