GWS 18V-180 PC Biturbo Angle Grinder 180mm 18V Bare Unit

Order Code: ZT5350152S

£319.99 Inc VAT (20%)


Description

Bosch GWS 18V-180 PC BITURBO Angle Grinderreaches the same cutting depth as a 230mm large angle grinder but with up to 35% less weight.BITURBO Brushless technology provides enough power for fast cutting in multiple materials. Built-in high user protection, the PROtection switch immediately shuts off the angle grinder as soon as the switch is released and KickBack Control prevents unexpected kickback, while the Intelligent Brake System shortens the braking time considerably.Comes as a Bare Unit, NO battery or charger in a cardboard box.Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Supplied with: 1 x Standard for Universal Diamond Disc 180 x 22.23mm, 2 x Expert for Inox Rapido Cutting Discs 180 x 22.23mm, 1 x Pin-type Face-wrench, 1 x Metal Protective Clip-on Cutting Guard, 1 x Vibration Control Auxiliary Handle with Extension, 1 x Locking Nut, 1 x Backing Flange and1 x Protective Guard.Specifications:No Load Speed: 6, 100/min.Disc Diameter: 180mm.Bore Size: 22.23mm.Grinding Spindle Thread: M14.Weight: 2.8kgexcl. battery.

See full description
Specifications for GWS 18V-180 PC Biturbo Angle Grinder 180mm 18V Bare Unit
  • Power Source
    Cordless 18V
  • Disc Diameter
    180mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome